33/64" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 20451560
Zoro # G2118169
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
33/64 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20451560
Zoro #
G2118169
UPC #
697604248053
Country of Origin
United States
Dimensions
Overall Length
5 in
Drill Bit Size
33/64 in
Shank Dia.
33/64 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
3 1/4 in
Flute Length
3 1/4 in
Depth:Dia. Ratio
5xD
Diameter
33/64
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Application
For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
List Number
204
Flute Type
Spiral
Decimal Equivalent
0.5156
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Construction
Solid
Helix Angle
21 Degrees
Included Angle
118 Degrees
Description
Jobber Length Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.5156, Fractional Inch, Non-Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.