Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 60 Deg Angle Tool

  • Mfr # 29607506

  • Zoro # G1329786


product price: $35.59
/ea

Key Features

Overall Length
2.7969 in
Included Angle
60 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Number of Flutes
24 - LH; 30 - RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29607506
Zoro #
G1329786
UPC #
697604759122
Country of Origin
United States

Dimensions

Overall Length
2.7969 in
Shank Dia.
0.25 in
Flute Length
0.5625 in

Details

Included Angle
60 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Number of Flutes
24 - LH; 30 - RH
Material
Carbide
Type of Cut
Std Diamond
Specifications
SJ-7 Diam
Shank Type
Straight
Decimal Equivalent
0.75 in
Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.