
3/4 60 Hss 3Fl Spi. C
Mfr # 92075001
Zoro # G1166519
product price: $26.29
/eaKey Features
Finish
Uncoated
Included Angle
60°
Overall Length
3 in
Tool Construction
Solid
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92075001
Zoro #
G1166519
UPC #
697604941497
Country of Origin
United States
Dimensions
Overall Length
3 in
Diameter
0.75 in
Shank Dia.
1/2 in
Body Dia.
3/4 in
Details
Finish
Uncoated
Included Angle
60°
Tool Construction
Solid
Material - Machining
HSS
Number of Flutes
3
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous
Non-Cutting Tip Dia Max
0.23 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.