Zoro Homepage

3/4 X1-1/2 X 4 .015R 9Fl

  • Mfr # 38075012AX

  • Zoro # G1334616


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Xtreme
Length of Cut
1-1/2 in
Number of Flutes
9
Corner Radius
0.015 in
Primary Material Application
Stainless steel; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38075012AX
Zoro #
G1334616
UPC #
697604380166
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Corner Radius
0.015 in
Milling Diameter
3/4 in
Overall Length
4 in
Shank Dia.
3/4 in

Details

Finish
ALtima Xtreme
Number of Flutes
9
Primary Material Application
Stainless steel; Super-alloys and titanium
Helix Angle
37°
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight
Center Cutting
No
Tool Construction
Solid
End Mill Style
Corner Radius
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.