Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 X1-1/2 X 4 .015R 9Fl

  • Mfr # 79B037501

  • Zoro # G1163527


product price: $20.75
/ea

Key Features

Shank Dia.
0.25 in
Number of Flutes
6
Material - Machining
HSS
Finish
ALtima® Blaze
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79B037501
Zoro #
G1163527
UPC #
697604791238
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
2 in

Details

Number of Flutes
6
Material - Machining
HSS
Finish
ALtima® Blaze
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
60 Degrees
Decimal Equivalent
0.375 in
Construction
Solid
Non-Cutting Tip Dia Max
0.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.