Zoro Homepage

3/4X3-1/4 X6.030R Endmil

  • Mfr # 33475030R.030GP

  • Zoro # G1326301


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4 in
Shank Type
Straight
Shank Dia.
3/4 in
Primary Material Application
Non-Ferrous
Length of Cut
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33475030R.030GP
Zoro #
G1326301
UPC #
697604334435
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
3-1/4 in
Corner Radius
0.03 in
Overall Length
6 in

Details

Shank Type
Straight
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Finish
Gem Plus
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing
Helix Angle
45°
Material
Carbide
Tool Construction
Solid
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.