Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 mm Size, 135 Degrees Point Angle, Carbide, Straight Shank

  • Mfr # 20513780T

  • Zoro # G1330011


product price: $25.19
/ea

Key Features

Drill Bit Size
3.5 mm
Overall Length
49 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20513780T
Zoro #
G1330011
UPC #
697604253149
Country of Origin
United States

Dimensions

Drill Bit Size
3.5 mm
Overall Length
49 mm
Flute Length
24 mm
Shank Dia.
3.5 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Decimal Equivalent
0.1378 in
Series
Hi-Tuff
Helix Angle
12 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.