Zoro Homepage

.3543 No MetricNo 9.00Mm Re

  • Mfr # 27235430

  • Zoro # G1362458


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Finish - Machining
Uncoated
Shank Type - Machining
Straight
Size - Decimal
9 mm
Helix Angle
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27235430
Zoro #
G1362458
UPC #
697604019455
Country of Origin
United States

Dimensions

Size - Decimal
9 mm
Shank Dia.
8.84 mm
Flute Length
32 mm
Overall Length
89 mm

Details

Finish - Machining
Uncoated
Shank Type - Machining
Straight
Helix Angle
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Standards
DIN 1420 H7
Number of Flutes
6
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.