Zoro Homepage

3/64 4 Flt End Mill Ticn

  • Mfr # 16318750GX

  • Zoro # G1172767


product price: $79.49
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/16 in
Finish - Machining
GemX Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16318750GX
Zoro #
G1172767
UPC #
697604036414
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
3/8 in
Diameter
3/16 in

Details

End Mill Style
Square
Number of Flutes
4
Finish - Machining
GemX Coating
Helix Angle
30 Degrees
End Mill Material
Carbide
Application
High Efficiency Milling; Finishing; Slotting; Traditional Roughing
Primary Material Application
Non-Ferrous Materials
Decimal Equivalent
0.1875 in
Tool Construction
Solid
Shank Type
Straight
Series
TuffCut GX
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.