Zoro Homepage

3/64 Dia-Gr Router Dri

  • Mfr # 23104690D

  • Zoro # G1164166


product price: $12.79
/ea

Key Features

Material - Machining
Carbide
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Number of Flutes
Left Hand: 7; Right Hand: 5
Flute Length (In.)
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23104690D
Zoro #
G1164166
UPC #
697604909435
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Flute Length (In.)
5/32 in
Cutting Dia. (In.)
3/64 in

Details

Material - Machining
Carbide
Number of Flutes
Left Hand: 7; Right Hand: 5
Finish
Uncoated
Material Application
Non-Ferrous Materials
Tool Construction
Solid
Type of Cut
Down Cut
Shank Type
Straight
Decimal Equivalent
0.0469 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.