Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Conical Bur Fine Ad

  • Mfr # 47375037M

  • Zoro # G1187598


product price: $22.59
/ea

Key Features

End Diameter
0.052 in
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Fine Alternate Diamond
Number of Righthand Flutes
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47375037M
Zoro #
G1187598
UPC #
697604764126
Country of Origin
United States

Dimensions

End Diameter
0.052 in
Diameter
0.374 in
Shank Dia.
0.2362 in
Overall Length
2.4803 in
Flute Length
0.6299 in

Details

Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Fine Alternate Diamond
Number of Righthand Flutes
30
Type
Brazed
Shank Type
Straight
Number of Lefthand Flutes
12
Included Angle
28°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.