Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 X1.125Loc X 3.0Loa

  • Mfr # 23937510

  • Zoro # G1166071


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Non-Ferrous
Length of Cut
1-1/8 in
End Mill Material
Carbide
Number of Flutes
10 (LH); 12 (RH)
Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23937510
Zoro #
G1166071
UPC #
697604240354
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Diameter
3/8 in
Overall Length
3 in
Shank Dia.
3/8 in

Details

Primary Material Application
Non-Ferrous
End Mill Material
Carbide
Number of Flutes
10 (LH); 12 (RH)
Finish
Uncoated
End Style
Safe
Tool Construction
Solid
Cutting Type
Up Cut
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.