Zoro Homepage

3/8X3/8X1-1/8X3 Bur End

  • Mfr # 23937510BGX

  • Zoro # G1165496


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.375 in
Number of Flutes
10 - LH; 12 - RH
Application
Non-Ferrous
Overall Length
3 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23937510BGX
Zoro #
G1165496
UPC #
697604239280
Country of Origin
United States

Dimensions

Diameter
0.375 in
Overall Length
3 in
Shank Dia.
0.375 in
Flute Length
1.125 in

Details

Number of Flutes
10 - LH; 12 - RH
Application
Non-Ferrous
Shank Type
Straight
End Mill Material
Carbide
Cutting Type
Up Cut
End Style
Bur
Finish
GemX
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.