Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Mm Endmill 0.25Mm Rad

  • Mfr # 278 0300N3-0.25RB

  • Zoro # G1354651


product price: $29.49
/ea

Key Features

End Mill Style
Corner Radius
Shank Dia.
6 mm
Number of Flutes
5
Overall Length
57 mm
Helix Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 0300N3-0.25RB
Zoro #
G1354651
UPC #
697604278203
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Overall Length
57 mm
Milling Diameter
3 mm
Neck Length
0.3937 in
Corner Radius
0.25 mm
Length of Cut
8 mm

Details

End Mill Style
Corner Radius
Number of Flutes
5
Helix Angle
40°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Finish
ALtima Blaze
Shank Type
Straight
Tool Construction
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.