Zoro Homepage

3Mmx8Mmx57Mm-6Mm Shk Bal

  • Mfr # 279M0300B

  • Zoro # G1360787


product price: $35.49
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima® Blaze
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279M0300B
Zoro #
G1360787
UPC #
697604279385
Country of Origin
United States

Dimensions

Overall Length
2.2441 in
Shank Dia.
0.2362 in
Flute Length
0.315 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima® Blaze
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Helix Angle
35 to 38 Degrees
Shank Type
Straight
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.1181 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.