Zoro Homepage

4 mm Size, Carbide, Straight Shank

  • Mfr # 20515750

  • Zoro # G1343232


product price: $25.19
/ea

Key Features

Drill Bit Size
4 mm
Overall Length
2.126 in
Flute Length
1.063 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20515750
Zoro #
G1343232
UPC #
697604253552
Country of Origin
United States

Dimensions

Drill Bit Size
4 mm
Overall Length
2.126 in
Flute Length
1.063 in
Shank Dia.
0.1575 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12 Degrees
Included Angle
135 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.