Zoro Homepage

4.20mm Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR1654A

  • Zoro # G7172676


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Overall Length
40.00 mm
Drill Bit Point Angle
142 Degrees
Shank Dia.
1 1/2 in
Cutting Direction
Right Hand
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1654A
Zoro #
G7172676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40.00 mm
Drill Bit Size
4.20 mm
Shank Dia.
1 1/2 in
Depth:Dia. Ratio
5xD
Flute Length
18.00 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
18 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Coolant Through
No
List Number
2XDCR
Drill Bit Finish
Altima
Decimal Equivalent
0.1654
Drill Bit Grouping
Drill Bit
Material
Carbide
Point Type
S
Drill Bit Material
Cobalt
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 4.20 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1654, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.