Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Mm Endmill 0.50Mm Rad

  • Mfr # 278 0400N3-0.5RB

  • Zoro # G1365346


product price: $31.79
/ea

Key Features

Finish
ALtima® Blaze
Center Cutting
Yes
Diameter
0.1575 in
Neck Dia.
0.154 in
Neck Length
0.5118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 0400N3-0.5RB
Zoro #
G1365346
UPC #
697604278265
Country of Origin
United States

Dimensions

Diameter
0.1575 in
Neck Dia.
0.154 in
Neck Length
0.5118 in
Flute Length
0.4331 in
Shank Dia.
0.2362 in
Overall Length
2.2441 in
Corner Radius
0.02 in

Details

Finish
ALtima® Blaze
Center Cutting
Yes
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Material
Carbide
Helix Angle
40°
Shank Type
Straight
Tool Construction
Solid
End Grind
Corner Radius
Number of Flutes
5
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.