Zoro Homepage

4Mm Router Em End

  • Mfr # 239M0400EGX

  • Zoro # G1165408


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Diameter
0.1575 in
Number of Flutes
5 - LH; 6 - RH
Application
Non-Ferrous
Overall Length
1.9685 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239M0400EGX
Zoro #
G1165408
UPC #
697604239730
Country of Origin
United States

Dimensions

Diameter
0.1575 in
Overall Length
1.9685 in
Shank Dia.
0.1575 in
Flute Length
0.5906 in

Details

Number of Flutes
5 - LH; 6 - RH
Application
Non-Ferrous
End Mill Material
Carbide
End Style
End Mill
Shank Type
Straight
Cutting Type
Up Cut
Finish
GemX
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.