Zoro Homepage

4Mm Router Fishtail End

  • Mfr # 239M0400F

  • Zoro # G1162562


product price: $34.65
/ea

Key Features

Diameter
4 mm
Number of Flutes
Left Hand: 5; Right Hand: 6
Overall Length
50 mm
Length of Cut
15 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239M0400F
Zoro #
G1162562
UPC #
697604239501
Country of Origin
United States

Dimensions

Diameter
4 mm
Overall Length
50 mm
Length of Cut
15 mm
Shank Dia.
4 mm

Details

Number of Flutes
Left Hand: 5; Right Hand: 6
End Mill Material
Carbide
Cutting Type
Up Cut
End Style
Fishtail
Shank Type
Straight
Finish
Uncoated
Decimal Equivalent
0.1570 in
Tool Construction
Solid
Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.