Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 Dia-Grind Router

  • Mfr # 23031250

  • Zoro # G1165852


product price: $37.89
/ea

Key Features

Material - Machining
Carbide
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Number of Flutes
Left Hand: 15; Right Hand: 13
Flute Length (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23031250
Zoro #
G1165852
UPC #
697604908643
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Flute Length (In.)
7/8 in
Cutting Dia. (In.)
5/16 in

Details

Material - Machining
Carbide
Number of Flutes
Left Hand: 15; Right Hand: 13
Finish
Uncoated
Shank Type
Straight
Decimal Equivalent
0.3125 in
Type of Cut
Down Cut
Material Application
Non-Ferrous Materials
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.