Zoro Homepage

5/16 in Size, 135 Degrees Point Angle, Carbide, Straight Shank

  • Mfr # 20531250

  • Zoro # G1306677


product price: $54.55
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
2-13/16 in
Flute Length
1-5/8 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20531250
Zoro #
G1306677
UPC #
697604256010
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
2-13/16 in
Flute Length
1-5/8 in
Shank Dia.
5/16 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Decimal Equivalent
0.3125 in
Series
Hi-Tuff
Helix Angle
12 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.