Zoro Homepage

5/16 X 7/16X.030Cr Blaze Endmill

  • Mfr # 27831204B

  • Zoro # G1305067


product price: $38.55
/ea

Key Features

End Mill Style
Corner Radius
Length of Cut
7/16 in
Corner Radius
0.03 in
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27831204B
Zoro #
G1305067
UPC #
697604970633
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Corner Radius
0.03 in
Shank Dia.
5/16 in
Milling Diameter
5/16 in
Overall Length
2 in
Flute Length
0.4375 in
Diameter
0.3125 in

Details

End Mill Style
Corner Radius
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
End Grind
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Finish
ALtima Blaze
Center Cutting
Yes
Helix Angle
40°
Number of Flutes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.