Zoro Homepage

5/16 X 7/16X.030Cr Blaze Endmill

  • Mfr # 61T025001

  • Zoro # G1350436


product price: $13.55
/ea

Key Features

Shank Dia.
0.25 in
Number of Flutes
1
Material - Machining
HSS
Finish
TiN
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61T025001
Zoro #
G1350436
UPC #
697604610522
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
2 in

Details

Number of Flutes
1
Material - Machining
HSS
Finish
TiN
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Decimal Equivalent
0.25 in
Included Angle
60 Degrees
Non-Cutting Tip Dia Max
0.045 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.