Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16X5/16X1X2-1/2 Em End

  • Mfr # 23931200EGX

  • Zoro # G1164498


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.3125 in
Number of Flutes
8 - LH; 10 - RH
Application
Non-Ferrous
Overall Length
2.5 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23931200EGX
Zoro #
G1164498
UPC #
697604239242
Country of Origin
United States

Dimensions

Diameter
0.3125 in
Overall Length
2.5 in
Shank Dia.
0.3125 in
Flute Length
1 in

Details

Number of Flutes
8 - LH; 10 - RH
Application
Non-Ferrous
Shank Type
Straight
End Style
End Mill
Cutting Type
Up Cut
Finish
GemX
End Mill Material
Carbide
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.