Zoro Homepage

5/32" Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDSR1562A

  • Zoro # G7173181


product price: $57.85
/ea

Key Features

Overall Length
3 37/64 in
Drill Bit Point Angle
142 Degrees
Shank Dia.
5/16 in
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR1562A
Zoro #
G7173181
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 37/64 in
Drill Bit Size
5/32 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Flute Length
1 57/64 in
Maximum Drilling Depth
1 57/64 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
List Number
2XDSR
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Point Type
S
Decimal Equivalent
0.1563
Drill Bit Material
Cobalt
Material
Carbide
Drill Bit Finish
Altima
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1563, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.