Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.50mm Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR2165A

  • Zoro # G7173026


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Overall Length
103.00 mm
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR2165A
Zoro #
G7173026
UPC #
697604026385
Country of Origin
United States

Dimensions

Overall Length
103.00 mm
Drill Bit Size
5.50 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
55.00 mm
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
55 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Finish
Altima
Drill Bit Grouping
Drill Bit
Point Type
S
Decimal Equivalent
0.2165
List Number
2XDCR
Material
Carbide
Drill Bit Material
Cobalt
Coolant Fed
Coolant Through
Measurement System
Metric
Flute Type
Spiral
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys

Description

Jobber Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2165, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.