Zoro Homepage

5/64 in Size, 135 Degrees Point Angle, Carbide, Straight Shank

  • Mfr # 20507810

  • Zoro # G1334622


product price: $15.59
/ea

Key Features

Drill Bit Size
5/64 in
Overall Length
1-11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20507810
Zoro #
G1334622
UPC #
697604251992
Country of Origin
United States

Dimensions

Drill Bit Size
5/64 in
Overall Length
1-11/16 in
Flute Length
11/16 in
Shank Dia.
5/64 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.0781 in
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Helix Angle
12 Degrees
Series
Hi-Tuff
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.