Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 X 3/4 X .030Cr-Blaze Endmill

  • Mfr # 27862504B

  • Zoro # G1348972


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Dia.
5/8 in
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27862504B
Zoro #
G1348972
UPC #
697604973238
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Corner Radius
0.03 in
Length of Cut
3/4 in
Milling Diameter
5/8 in
Overall Length
3 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Shank Type
Straight
Helix Angle
40°
End Mill Style
Corner Radius
Tool Construction
Solid
Material
Carbide
Finish
ALtima Blaze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.