Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 X 3/4 X 3 Xt Endmill Endmill

  • Mfr # 27862500B

  • Zoro # G1355351


product price: $154.99
/ea
Free Shipping & Returns

Key Features

End Grind
Square
Shank Dia.
5/8 in
Center Cutting
Yes
Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27862500B
Zoro #
G1355351
UPC #
697604973214
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Milling Diameter
5/8 in
Overall Length
3 in
Diameter
0.625 in
Flute Length
0.75 in
Length of Cut
3/4 in

Details

End Grind
Square
Center Cutting
Yes
Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
Shank Type
Straight
Finish
ALtima Blaze
Tool Construction
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.