Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Mm Endmill 0.5Mm Rad

  • Mfr # 278 0500N3-0.5RB

  • Zoro # G1367312


product price: $30.29
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 0500N3-0.5RB
Zoro #
G1367312
UPC #
697604278302
Country of Origin
United States

Dimensions

Milling Diameter
5 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Neck Length
0.6299 in
Corner Radius
0.5 mm
Overall Length
57 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Corner Radius
Helix Angle
40°
Number of Flutes
5
Finish
ALtima Blaze
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.