Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Mm Router Bur End Cut

  • Mfr # 239M0500B

  • Zoro # G1162608


product price: $43.39
/ea

Key Features

Type
Solid
Shank Dia.
5 mm
Length of Cut
20 mm
Number of Flutes
5 (LH); 6 (RH)
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239M0500B
Zoro #
G1162608
UPC #
697604239518
Country of Origin
United States

Dimensions

Shank Dia.
5 mm
Length of Cut
20 mm
Overall Length
50 mm
Diameter
0.197 in
Flute Length
0.787 in

Details

Type
Solid
Number of Flutes
5 (LH); 6 (RH)
Primary Material Application
Non-Ferrous
Tool Construction
Solid
Cutting Type
Up Cut
Material Application
Non-Ferrous
Number of Righthand Flutes
6
Shank Type
Straight
End Style
Bur
End Grind
Bur
Number of Lefthand Flutes
5
End Mill Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.