Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Mm Router Bur End Cut

  • Mfr # 239M0500BGX

  • Zoro # G1164796


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Diameter
5 mm
Primary Material Application
Non-Ferrous
Shank Dia.
5 mm
Cutting Type
Up Cut
Number of Flutes
5 (LH); 6 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239M0500BGX
Zoro #
G1164796
UPC #
697604239754
Country of Origin
United States

Dimensions

Diameter
5 mm
Shank Dia.
5 mm
Length of Cut
20 mm
Overall Length
50 mm

Details

Primary Material Application
Non-Ferrous
Finish
GemX
Cutting Type
Up Cut
Number of Flutes
5 (LH); 6 (RH)
Shank Type
Straight
Tool Construction
Solid
End Style
Bur
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.