Zoro Homepage

5Mm Router Em End

  • Mfr # 239M0500E

  • Zoro # G1163761


product price: $41.49
/ea

Key Features

Diameter
5 mm
Number of Flutes
Left Hand: 5; Right Hand: 6
Overall Length
50 mm
Length of Cut
20 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239M0500E
Zoro #
G1163761
UPC #
697604239525
Country of Origin
United States

Dimensions

Diameter
5 mm
Overall Length
50 mm
Length of Cut
20 mm
Shank Dia.
5 mm

Details

Number of Flutes
Left Hand: 5; Right Hand: 6
End Mill Material
Carbide
Cutting Type
Up Cut
Finish
Uncoated
Shank Type
Straight
Decimal Equivalent
0.1968 in
Tool Construction
Solid
Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.