Zoro Homepage

5Mm X 13Mm X 57Mm Ball X

  • Mfr # 279M0500B

  • Zoro # G1365608


product price: $35.39
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima® Blaze
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279M0500B
Zoro #
G1365608
UPC #
697604279422
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Overall Length
2.2441 in
Flute Length
0.5118 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima® Blaze
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
35 to 38 Degrees
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.1968 in
Construction
Solid

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.