Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6Mm Endmill 1.0Mm Rad

  • Mfr # 278 0600N3-1.0RB

  • Zoro # G1317299


product price: $29.99
/ea

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 0600N3-1.0RB
Zoro #
G1317299
UPC #
697604278364
Country of Origin
United States

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Neck Dia.
5.9 mm
Neck Length
19 mm
Overall Length
57 mm
Cutter Dia.
6 mm
Corner Radius
1 mm

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Helix Angle
40 Degrees
Super Alloy (S) Compatibility
Yes
Center Cutting
Yes
Tool Construction
Solid
Decimal Equivalent
0.2362 in
Series
TuffCut XT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.