7.00mm Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 22427560
Zoro # G3630388
product price: $38.79
/eaKey Features
Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
7 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22427560
Zoro #
G3630388
UPC #
697604245519
Country of Origin
United States
Dimensions
Overall Length
109 mm
Drill Bit Size
7 mm
Shank Dia.
7 mm
Depth:Dia. Ratio
5xD
Flute Length
69 mm
Maximum Drilling Depth
69 mm
Drill Bit Dimension Type
Metric
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Application
For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
Measurement System
Metric
Decimal Equivalent
0.2756
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
List Number
224
Standards
DIN 338
Description
Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2756, Metric, Non-Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.