Zoro Homepage

7/16" Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 20443750

  • Zoro # G2118379


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7/16 in
Number of Flutes
2
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20443750
Zoro #
G2118379
UPC #
697604247575
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Maximum Drilling Depth
2 7/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
2 7/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.4375
List Number
204
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Application
For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
Measurement System
Fractional Inch
Drill Bit Grouping
Drill Bit

Description

Jobber Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.4375, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.