Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR4375A

  • Zoro # G7172700


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/16 in
Drill Bit Point Angle
142 Degrees
Drill Bit Size
7/16 in
Number of Flutes
2
Shank Dia.
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR4375A
Zoro #
G7172700
UPC #
697604027504
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Drill Bit Size
7/16 in
Shank Dia.
25/64 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 11/64 in
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
2 11/64 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
No
Drill Bit Finish
Altima
Point Type
S
Decimal Equivalent
0.4375
Drill Bit Material
Cobalt
List Number
2XDCR
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
Flute Type
Spiral

Description

Jobber Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.4375, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.