Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 Reamer

  • Mfr # 27243750

  • Zoro # G1310256


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Length
1.375 in
Finish
Uncoated
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27243750
Zoro #
G1310256
UPC #
697604019950
Country of Origin
United States

Dimensions

Flute Length
1.375 in
Shank Dia.
0.41 in
Overall Length
4 in
Size
7/16 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish
Uncoated
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
6
Construction
Solid
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.