Zoro Homepage

7/32 X 1/4 X 2 Endmill

  • Mfr # 61B075003

  • Zoro # G1372486


product price: $47.69
/ea

Key Features

Shank Dia.
1/2 in
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
ALtima Blaze Coating
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61B075003
Zoro #
G1372486
UPC #
697604611635
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
2-3/4 in
Drill Bit Size
3/4 in
Pilot Dia.
0.12 in

Details

Number of Flutes
1
Material - Machining
High Speed Steel
Finish
ALtima Blaze Coating
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Decimal Equivalent
0.7500 in
Included Angle
90 Degrees
Series
Uniflute
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.