Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 60 Hss 3Fl Spi. C

  • Mfr # 92087501

  • Zoro # G1166832


product price: $36.79
/ea

Key Features

Shank Type - Machining
Straight
Number of Flutes
3
Included Angle
60°
Body Dia.
7/8 in
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92087501
Zoro #
G1166832
UPC #
697604941619
Country of Origin
United States

Dimensions

Body Dia.
7/8 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Shank Type - Machining
Straight
Number of Flutes
3
Included Angle
60°
Material - Machining
HSS
Finish
Uncoated
Tool Construction
Solid
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.