Zoro Homepage

8 Mm Dia-Gr Router Drill

  • Mfr # 23131500D

  • Zoro # G1163070


product price: $42.19
/ea

Key Features

Material - Machining
Carbide
Overall Length
2.5197 in
Shank Dia.
0.315 in
Number of Flutes
15 - LH; 13 - RH
Flute Length (In.)
0.8661 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23131500D
Zoro #
G1163070
UPC #
697604911711
Country of Origin
United States

Dimensions

Overall Length
2.5197 in
Shank Dia.
0.315 in
Flute Length (In.)
0.8661 in

Details

Material - Machining
Carbide
Number of Flutes
15 - LH; 13 - RH
Application
Non-Ferrous
Decimal Equivalent
0.315 in
Type of Cut
Down Cut
Construction
Solid
End Grind
Drill
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.