Zoro Homepage

8.00mm Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 22431500

  • Zoro # G3630640


product price: $55.15
/ea

Key Features

Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22431500
Zoro #
G3630640
UPC #
697604246059
Country of Origin
United States

Dimensions

Overall Length
117 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
5xD
Flute Length
75 mm
Maximum Drilling Depth
75 mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
List Number
224
Measurement System
Metric
Standards
DIN 338
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Application
For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
Decimal Equivalent
0.3150
Drill Bit Grouping
Drill Bit

Description

Jobber Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.3150, Metric, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.