Zoro Homepage

8Mm X 22Mm X 1.0Mm R 9F

  • Mfr # 380M0800-1.0RAX

  • Zoro # G1305231


product price: $70.99
/ea

Key Features

Shank Dia.
8 mm
Center Cutting
No
Shank Type
Straight
Milling Diameter
8 mm
Number of Flutes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380M0800-1.0RAX
Zoro #
G1305231
UPC #
697604380449
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Milling Diameter
8 mm
Length of Cut
22 mm
Corner Radius
1 mm
Overall Length
63 mm

Details

Center Cutting
No
Shank Type
Straight
Number of Flutes
9
Helix Angle
37°
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Finishing
End Mill Style
Corner Radius
Primary Material Application
Stainless steel; Super-alloys and titanium
Material
Carbide
Finish
ALtima Xtreme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.