Zoro Homepage

Ball End Mill, 1/8" Dia, Carbide

  • Mfr # 14012500

  • Zoro # G1497348


product price: $13.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14012500
Zoro #
G1497348
UPC #
697604140258
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Milling Dia.
1/8"
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Material Grade - Machining
General Purpose
End Mill Application
Roughing/Finishing
List Number
140
Shank Type
Straight
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Item
Ball End Mill
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Series
TuffCut(R) GP

Description

Ball End Mill, Uncoated

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.