Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 2.00mm Dia, Carbide

  • Mfr # 15607871A

  • Zoro # G7322187


product price: $39.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15607871A
Zoro #
G7322187
UPC #
697604156341
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
2 mm
Shank Dia.
6 mm
Overall Length
63 mm
Neck Length
8 mm
Neck Dia.
1.92 mm
Milling Dia.
2.00mm
Shank Diameter
0.2362 in
Flute Length
0.0787 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Ball End Mill
List Number
156
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
Yes
Finish
Altima
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Finish - Machining
Altima
Coating
ALtima® 52
Center Cutting
Yes
Series
TuffCut(R) DM
Application
Slotting; Finishing; 3D Surfacing
Construction
Solid
Decimal Equivalent
0.0787 in
Material Application
Hard material
End Grind
Ball

Description

Ball End Mill, Altima

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.