Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 3/16" Dia, Carbide

  • Mfr # 17918710A

  • Zoro # G7348218


product price: $26.65
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17918710A
Zoro #
G7348218
UPC #
697604180391
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
0.9211 Degrees
Cutting Direction
Right Hand
List Number
179
Finish
Altima
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
Yes
Finish - Machining
Altima
Material Grade - Machining
High Performance
Series
TuffCut(R) XR

Description

Ball End Mill, Altima

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.