Zoro Homepage

Ball End Mill, 5.00mm Dia, Carbide

  • Mfr # 17919600A

  • Zoro # G7348166


product price: $33.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
5.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17919600A
Zoro #
G7348166
UPC #
697604180209
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
13 mm
Shank Dia.
6 mm
Milling Dia.
5.00mm
Overall Length
57 mm
Shank Diameter
0.2362 in
Flute Length
0.5118 in

Description

Ball End Mill, Altima

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.