Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 6.00mm Dia, Carbide

  • Mfr # 17923600A

  • Zoro # G7348306


product price: $31.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17923600A
Zoro #
G7348306
UPC #
697604180216
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
13 mm
Shank Dia.
6 mm
Milling Dia.
6.00mm
Overall Length
57 mm
Flute Length
0.5118 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
0.9211 Degrees
Finish
Altima
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
List Number
179
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Item
Ball End Mill
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish - Machining
Altima
Material Grade - Machining
High Performance
Decimal Equivalent
0.2362 in
Center Cutting
Yes
Series
TuffCut(R) XR
Construction
Solid

Description

Ball End Mill, Altima

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.